Commercial EV Charger, AC Level-2, 80A

Item #: 2127015

Cat #: GMEV80CMC1-WC

UPC: 786689728700

$ 2682.34 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Wi-Fi/Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, Touchscreen LCD, Metal Enclosure, RFID, QR Code, NEMA 3R, Energy Star

Overview

Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Wi-Fi/Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, Touchscreen LCD, Metal Enclosure, RFID, QR Code, NEMA 3R, Energy Star
Also known as: 786689728700, GMEV80CMC1-WC, CUTGMEV80CMC1WC

Specifications

Length: 25 ft
Amps: 80
IP/NEMA Rating: NEMA 3R
Length: 25 ft
IP/NEMA Rating: NEMA 3R
Amps: 80