Commercial EV Charger, 11.5kW at 240Vac, 48A

Item #: 2127013

Cat #: GMEV48CMC1-WC

UPC: 786689728687

$ 1725.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Commercial EV Charger, AC level-2, 11.5kW at 240Vac, 48A, Wi-Fi/Ethernet/4G, OCPP 1.6J, 25' cord-set with J1772 connector, Touchscreen LCD, RFID, QR Code, NEMA 3R, Energy Star

Overview

Commercial EV Charger, AC level-2, 11.5kW at 240Vac, 48A, Wi-Fi/Ethernet/4G, OCPP 1.6J, 25' cord-set with J1772 connector, Touchscreen LCD, RFID, QR Code, NEMA 3R, Energy Star

Eaton Green Motion Building Pro provides fast and cost-effective charging for passenger vehicles and medum-duty trucks. With breakout capabilities for metering, control, integrated communications and flexible installation options, the Eaton Green Motion Building Pro helps simplify infrastructure upgrades, charger deployment and energy management.

Also known as: 786689728687, GMEV48CMC1-WC, CUTGMEV48CMC1-WC

Specifications

Amps: 48
Volts AC: 240
Amps: 48
Volts AC: 240