Remote Meter Kit

Item #: 2126369

Cat #: 1-02111

UPC: 860010064740

$ 595.00 EA
Company wide:
12 in stock
SPAN Remote Meter Kit is a stand-alone device to sense power and voltages outside of the SPAN Panel, using approved current transformers ***Must be a certified SPAN installer to install and commission SPAN panels***

Overview

SPAN Remote Meter Kit is a stand-alone device to sense power and voltages outside of the SPAN Panel, using approved current transformers ***Must be a certified SPAN installer to install and commission SPAN panels***

SPAN is excited to introduce the Remote Meter Kit to help your customers integrate more battery, solar and generator solutions - including Enphase battery storage. The Remote Meter Kit is a small enclosure that is mounted with the SPAN panel that measures the status of the grid, solar and battery sources connected to the system. 

Also known as: 860010064740, 1-02111, SPN102111

Specifications

Mounting: Wall
IP/NEMA Rating: NEMA 4
Connector Type: RS485
Volts AC Range: 100 - 415
Mounting: Wall
Connector Type: RS485
IP/NEMA Rating: NEMA 4
Volts AC Range: 100 - 415