
4' 15W T8 LED Lamp, 30-65K
Item #: 2126351
Cat #: KT-LED15T8-48G-8CSJ-DX2
UPC: 843654140841
$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
51
in stock
Documents & Guides
15W LED T8 Tube, 2200 lumen, Glass Construction, 4 ft., Color Select 3000/3500/4000/5000K/6500k, 120-277V Input, DirectDrive, Single- and Double-Ended Wiring
Overview
15W LED T8 Tube, 2200 lumen, Glass Construction, 4 ft., Color Select 3000/3500/4000/5000K/6500k, 120-277V Input, DirectDrive, Single- and Double-Ended Wiring
Also known as: 843654140841, KT-LED15T8-48G-8CSJ-DX2, KEYKTLED15T848G8CS
Specifications
| Lumens: | 1800, 1850, 1725, Selectable |
| Wattage: | 15 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800, 1850, 1725, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 80+ |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |