
6" LED Wafer Downlight, 27-50K, White
Item #: 2126350
Cat #: KT-WDLED13-6A-9CSF-FDIM
UPC: 843654139074
Company wide:
112
in stock
Documents & Guides
6" Circular LED Slim Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, Phase Dimming, Remote Driver
Overview
6" Circular LED Slim Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, Phase Dimming, Remote Driver
Also known as: 843654139074, KT-WDLED13-6A-9CSF-FDIM, KEYKTWDLED136A9CSF
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 13 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |