4/0-3 Type TC-ER Tray Cable, 600V

Item #: 2126313

Cat #: 4/003TCGVN

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG, 3 Conductor Tray Cable UL Type TC / TC-ER – 600V THHN/THWN-2 Insulation with Ground, PVC Jacket

Overview

4/0 AWG, 3 Conductor Tray Cable UL Type TC / TC-ER – 600V THHN/THWN-2 Insulation with Ground, PVC Jacket

Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts.  

Also known as: 4/003TCGVN, PRI4/003TCGVN

Specifications

Conductors: 3
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 3
Gauge: 4/0 AWG
Jacket: PVC
Volts AC: 600