
150/100/80/50W LED Flood Light, 50K, Yoke, Bronze
Item #: 2126173
Cat #: BOX1/PS150/750/UD/BZ
UPC:
Company wide:
0
in stock
Documents & Guides
LED Flood Light 150/100/80/50W 70CRI 5000K 120-277V 0-10V Dim Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12123
Overview
LED Flood Light 150/100/80/50W 70CRI 5000K 120-277V 0-10V Dim Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12123
Also known as: BOX1/PS150/750/UD/BZ, EIKBOX1PS750UDBZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100, 150, 80, 50, Selectable |
| Color Rendering Index (CRI): | 70 |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 100, 150, 80, 50, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |