Linear High Bay Compact, 150/130/110/90W, 50K

Item #: 2126172

Cat #: LHC1-PS150-50-U

UPC:

Company wide:
0 in stock
Documents & Guides
LHC1 Linear High Bay Compact, PowerSet 150/130/110/90W, 5000K, 120-277V, 0-10V Dimming, Ordering Code - 13142, DLC Code - S-LGRMFE

Overview

LHC1 Linear High Bay Compact, PowerSet 150/130/110/90W, 5000K, 120-277V, 0-10V Dimming, Ordering Code - 13142, DLC Code - S-LGRMFE
Also known as: LHC1-PS150-50-U, EIKLHC1PS15050U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110, 150, 90, 130, Selectable
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 110, 150, 90, 130, Selectable
Light Technology: LED
Volts AC Range: 120 - 277