60A, 2P Plug-On Circuit Breaker, 120/240VAC, 10KA

Item #: 2125424

Cat #: CHF260

UPC: 786689791896

$ 47.77 EA
Company wide:
968 in stock
Documents & Guides
60 Amp 2-Pole Plug-On Circuit Breaker, 120/240 Volt AC 10KA

Overview

60 Amp 2-Pole Plug-On Circuit Breaker, 120/240 Volt AC 10KA

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786689791896, CHF260, CUTCHF260

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 60
Type: Breaker
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Type: Breaker
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA