M18 FUEL™ Brush Cutter

Item #: 2124968

Cat #: 3015-20

UPC: 045242790869

$ 402.77 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ Brush Cutter, Brush Cutter Blade: 9” Diameter, 4-Tooth Blade Design, Milwaukee® Easy Load Trimmer Head: 14”-16” Cutting Swath, Accepts 0.080" & 0.095" Trimmer Line; Easily Reload Trimmer Line Without Head Disassembly, RPM: 0 - 4900 / 0 – 6200, Variable Speed for Increased User Control ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ Brush Cutter, Brush Cutter Blade: 9” Diameter, 4-Tooth Blade Design, Milwaukee® Easy Load Trimmer Head: 14”-16” Cutting Swath, Accepts 0.080" & 0.095" Trimmer Line; Easily Reload Trimmer Line Without Head Disassembly, RPM: 0 - 4900 / 0 – 6200, Variable Speed for Increased User Control ***Bare Tool Only, Battery & Charger Sold Separately***

Our M18 FUEL™ Brush Cutter has the power to clear thick brush, reach full throttle in under 1 second, and reduces fatigue during extended cutting. The POWERSTATE™ Brushless Motor delivers up to 6,200 RPM and has the power to maintain speed in demanding applications. The motor is positioned in the rear of the brush cutter to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence maximizes performance while protecting from overload, overheating, and over discharge. The advanced electronic package delivers instant throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. Our cordless Brush Cutter includes a string trimmer head, brush cutter blade, and a harness. The Easy Load String Trimmer Head provides a 16” cutting swath and an easy line loading experience with the ability to load up to 25' of trimmer line in under 30 seconds. The Brush Cutter Blade utilizes a 9", 4-tooth design, to take on more demanding applications and includes a separate optimized guard design for the best material containment. The comfortable dual shoulder strap harness provides less fatigue in extended cutting. The M18 FUEL™ Brush Cutter is part of our M18™ system which is fully compatible with over 250+ tools.

Also known as: 045242790869, 3015-20, MIL301520

Specifications

RPM: 4900, 6200
RPM: 4900, 6200