Cover for Underground Pullbox, 10" Diameter

Item #: 2124616

Cat #: 3000560

UPC:

$ 89.43 EA
Company wide:
0 in stock
Documents & Guides
Round Underground Enclosure, G03 Series, 10 Inch Diameter, Legend: GROUND, Cat Iron, Rated For Continuous Roadway Traffic.

Overview

Round Underground Enclosure, G03 Series, 10 Inch Diameter, Legend: GROUND, Cat Iron, Rated For Continuous Roadway Traffic.
Also known as: 3000560, OLD3000560

Specifications

IP/NEMA Rating: IP66
Volts DC: 120, 250
Color Temperature: 5000 (Bright White)
Wattage: 124
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Color Temperature: 5000 (Bright White)
Lumens: 18000
Dimmable: Yes
Volts DC: 120, 250
Wattage: 124
Light Technology: LED
Volts AC Range: 120 - 277