8BT15/WH/LED/927/120V

Item #: 2124613

Cat #: S21337

UPC: 045923206443

Company wide:
0 in stock
Documents & Guides
8 Watt BT15 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt BT15 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21337 8-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206443, S21337, SATS21337

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • White Finish
  • BT15 Lamp Shape
  • 2700K Warm White Light

Specifications

No Specifications Available