5000W 277V UH Series Unit Heater

Item #: 2124602

Cat #: G1GUH05003T

UPC: 686334680738

Company wide:
0 in stock
Documents & Guides
UH Series Horizontal Mounted Fan Forced Unit Heater, 5KW 277V

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 5KW 277V
Also known as: 686334680738, G1GUH05003T, TPIG1GUH05003T

Specifications

Color: Brown, Beige
Volts AC: 277
Wattage: 5000
Color: Brown, Beige
Wattage: 5000
Volts AC: 277