6W LED Small Rectangle Uplight, Brass

Item #: 2124475

Cat #: BUR106BZ

UPC: 852140007971

Company wide:
0 in stock
Documents & Guides
Brass Small Rectangle Uplight 6W 12/24V AC/DC Integrated Dim LED

Overview

Brass Small Rectangle Uplight 6W 12/24V AC/DC Integrated Dim LED
Also known as: 852140007971, BUR106BZ, LTNBUR106BZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 6
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Wattage: 6