Ring Terminal, 12 - 10 AWG, #10 Stud Size

Item #: 2124381

Cat #: 2334572

UPC:

Company wide:
0 in stock
Documents & Guides
Ring Terminal, 12 - 10 AWG, #10 Stud Size

Overview

Ring Terminal, 12 - 10 AWG, #10 Stud Size
Also known as: 2334572, TYC2334572

Specifications

Length: 1000 ft
Conductors: 4
Allowable Gauge Range: 12 - 10
Length: 1000 ft
Allowable Gauge Range: 12 - 10
Conductors: 4