8" LED Retrofit Downlight, 27-50K

Item #: 2124365
Cat #: 37033
UPC: 790492370339
$ 102.90 EA
Company wide:
0 in stock
Documents & Guides
8 Inch LED Retrofit Downlight, 10/13.5/17 Watt, 120-277V, 1000/1300/1650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White

Overview

8 Inch LED Retrofit Downlight, 10/13.5/17 Watt, 120-277V, 1000/1300/1650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 790492370339, 37033, GEE37033

Specifications

Lumens: 1000, 1300, 1650, Selectable
Wattage: 10, 17, 13.500, Selectable
Volts AC: 120-277
Diameter: 8 in
Color Rendering Index (CRI): 90
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 1300, 1650, Selectable
Volts AC: 120-277
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10, 17, 13.500, Selectable
Diameter: 8 in
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)