T824FR7/850/BYP4/DSE/LED

Item #: 2124266

Cat #: 84873

UPC: 807154848737

$ 12.96 EA
Company wide:
13 in stock
Documents & Guides
T824Fr7/850/BYP4/DSE/LED 84873 T8 7W 24 In 5000K Double-Single Ended Bypass Type B

Overview

T824Fr7/850/BYP4/DSE/LED 84873 T8 7W 24 In 5000K Double-Single Ended Bypass Type B
Also known as: 807154848737, 84873, HCO84873

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 7
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Light Technology: LED