6" IC Housing, Incandescent New Construction, 120V

Item #: 2124218

Cat #: IC22WG

UPC: 661209559074

$ 10.74 EA
Company wide:
1,869 in stock
6 Inch IC Housing, Incandescent New Construction, with Push-In Electrical Connectors and Pre-Installed Air-Loc Gasket, 120 Volt, Lamp Rating: A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20

Overview

6 Inch IC Housing, Incandescent New Construction, with Push-In Electrical Connectors and Pre-Installed Air-Loc Gasket, 120 Volt, Lamp Rating: A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20

Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations.

Also known as: 661209559074, IC22WG, JUNIC22WG

Specifications

Diameter: 6 in
Type: IC Housing
Light Technology: Incandescent
Diameter: 6 in
Light Technology: Incandescent
Type: IC Housing