200W BAYE3 Round LED High Bay, 50K, Black

Item #: 2124204

Cat #: BAYE320050U

UPC:

Company wide:
0 in stock
Documents & Guides
BAYE3 Round LED High Bay, 200 Watt, 120-277V, 30,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13148)

Overview

BAYE3 Round LED High Bay, 200 Watt, 120-277V, 30,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13148)
Also known as: BAYE320050U, EIKBAYE320050U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Color: Black
Wattage: 200
Shape: Round
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Color: Black
Shape: Round
Standards: DLC Listed (Premium)
Lumens: 30000
Wattage: 200
Volts AC Range: 120 - 277