150W BAYE3 Round LED High Bay, 50K, Black

Item #: 2124201

Cat #: BAYE315050U

UPC: 031293131461

Company wide:
0 in stock
Documents & Guides
BAYE3 Round LED High Bay, 150 Watt, 120-277V, 22,500 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13146)

Overview

BAYE3 Round LED High Bay, 150 Watt, 120-277V, 22,500 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13146)
Also known as: 031293131461, BAYE315050U, EIKBAYE315050U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 22500
Wattage: 150
Color: Black
Shape: Round
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Wattage: 150
Shape: Round
Standards: DLC Listed (Premium)
Lumens: 22500
Color: Black
Volts AC Range: 120 - 277