New

IEC Pin & Sleeve Connector

Item #: 2124185
Cat #: 4100C7WLEV
UPC: 07847725182
$ 640.03 EA
Company wide:
2 in stock
Documents & Guides
IEC Pin & Sleeve Connector, 100 Amp, 480 Volt, 3-Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red

Overview

IEC Pin & Sleeve Connector, 100 Amp, 480 Volt, 3-Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Also known as: 07847725182, 4100C7WLEV, LEV4100C7WLEV

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Phase: 3
Volts AC: 480
Amps: 100
Poles: 3
Color: Red

Customer Reviews

No reviews for this product
(0)