New

IEC Pin & Sleeve Plug

Item #: 2124182
Cat #: 3100P6WLEV
UPC: 07847725173
$ 482.28 EA
Company wide:
5 in stock
Documents & Guides
IEC Pin & Sleeve Plug, 100 Amp, 250 Volt, 2 Pole, 3 Wire, Industrial Grade, IP67, Watertight, Blue

Overview

IEC Pin & Sleeve Plug, 100 Amp, 250 Volt, 2 Pole, 3 Wire, Industrial Grade, IP67, Watertight, Blue
Also known as: 07847725173, 3100P6WLEV, LEV3100P6WLEV

Specifications

Poles: 2
Color: Blue
Amps: 100
Volts AC: 250
Poles: 2
Amps: 100
Color: Blue
Volts AC: 250

Customer Reviews

No reviews for this product
(0)