IEC Pin & Sleeve Receptacle

Item #: 2124180

Cat #: 4100R7WLEV

UPC: 07847766573

$ 551.26 EA
Company wide:
4 in stock
Documents & Guides
IEC Pin & Sleeve Receptacle, 100 Amp, 480 Volt, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red

Overview

IEC Pin & Sleeve Receptacle, 100 Amp, 480 Volt, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Also known as: 07847766573, 4100R7WLEV, LEV4100R7WLEV

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Phase: 3
Volts AC: 480
Amps: 100
Poles: 3
Color: Red

Customer Reviews

No reviews for this product
(0)