New

IEC Pin & Sleeve Plug

Item #: 2124179
Cat #: 5100P9WLEV
UPC: 07847766583
$ 716.62 EA
Company wide:
1 in stock
Documents & Guides
IEC Pin & Sleeve Plug, 100 Amp, 120/208 Volts, 3 Phase WYE, 4 pole, 5 Wire, Industrial Grade, IP67, Blue

Overview

IEC Pin & Sleeve Plug, 100 Amp, 120/208 Volts, 3 Phase WYE, 4 pole, 5 Wire, Industrial Grade, IP67, Blue
Also known as: 07847766583, 5100P9WLEV, LEV5100P9WLEV

Specifications

Phase: 3
Color: Blue
Amps: 100
Poles: 4
Phase: 3
Amps: 100
Color: Blue
Poles: 4

Customer Reviews

No reviews for this product
(0)