New

IEC Pin & Sleeve Connector

Item #: 2124178
Cat #: 5100C9WLEV
UPC: 07847766580
$ 657.60 EA
Company wide:
6 in stock
Documents & Guides
IEC Pin & Sleeve Connector, 100 Amp, 120/208 Volts, 3 Phase, 4 Pole, 5 Wire, Industrial Grade, IP67, Watertight, Blue

Overview

IEC Pin & Sleeve Connector, 100 Amp, 120/208 Volts, 3 Phase, 4 Pole, 5 Wire, Industrial Grade, IP67, Watertight, Blue
Also known as: 07847766580, 5100C9WLEV, LEV5100C9WLEV

Specifications

Phase: 3
Color: Blue
Volts AC: 120/208
Amps: 100
Poles: 4
Phase: 3
Volts AC: 120/208
Poles: 4
Color: Blue
Amps: 100

Customer Reviews

No reviews for this product
(0)