Rechargeable Clamping Jobsite Fan

Item #: 2124148
Cat #: PJSFM2
UPC: 092644290275
$ 99.99 EA
Company wide:
43 in stock
Documents & Guides
The Rechargeable Clamping Fan, Up to 5 Hour Runtime on High, Up to 12 Hours on Low, Magnetic Base, Powerful Clip, Hang Hole Allows Fan to be Placed Anywhere, 360-Degree Pan and Rotation Allow for Perfect Airflow Control, 13-Inch Tall, Portable and Light, Convenient USB-C Charging with an Included Charging Cable, Durable 6.6-Foot (2 m) Drop Protection, Includes Fan, USB-C Charging Cable & Instruction Manual

Overview

The Rechargeable Clamping Fan, Up to 5 Hour Runtime on High, Up to 12 Hours on Low, Magnetic Base, Powerful Clip, Hang Hole Allows Fan to be Placed Anywhere, 360-Degree Pan and Rotation Allow for Perfect Airflow Control, 13-Inch Tall, Portable and Light, Convenient USB-C Charging with an Included Charging Cable, Durable 6.6-Foot (2 m) Drop Protection, Includes Fan, USB-C Charging Cable & Instruction Manual
The Rechargeable Clamping Fan is a 13-Inch tall fan designed to keep tradesmen cool all day. Up to 12 hours of runtime ensures that this fan works as long as you do. The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go. Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow.
Also known as: 092644290275, PJSFM2, KLEPJSFM2

Specifications

Wattage: 12
Color: Orange/Gray
Type: USB-C
Wattage: 12
Type: USB-C
Color: Orange/Gray

Customer Reviews

No reviews for this product
(0)