CH Surge Loadcenter with Provision for Mounting Surge

Item #: 2123536

Cat #: CHPZ44B200X9

UPC: 786689728250

$ 2158.91 EA
Company wide:
27 in stock
Documents & Guides
CH Surge Loadcenter with Provision for Mounting Surge, PON, 200A, Size X9, Copper, NEMA 1, 25 kAIC, CSR, 44 sp/88 ckt,Three-Wire, Single-Phase, #2 AWG-300 kcmil,120/240V

Overview

CH Surge Loadcenter with Provision for Mounting Surge, PON, 200A, Size X9, Copper, NEMA 1, 25 kAIC, CSR, 44 sp/88 ckt,Three-Wire, Single-Phase, #2 AWG-300 kcmil,120/240V
Also known as: 786689728250, CHPZ44B200X9, CUTCHPZ44B200X9

Specifications

Amps: 200
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Amps: 200
Material: Copper
Volts AC: 120/240
IP/NEMA Rating: NEMA 1
Phase: 1