CH Main Breaker Loadcenter, 200A

Item #: 2123535
Cat #: CHPY44B200X9
UPC: 786689728243
$ 2214.17 EA
Company wide:
59 in stock
Documents & Guides
CH Main Breaker Loadcenter, Surge Included, 200 Amp, Size X9, Copper, NEMA 1, 25 kAIC, 3 Wire, Single Phase, #2 AWG-300kcmil, 120/240 Volts

Overview

CH Main Breaker Loadcenter, Surge Included, 200 Amp, Size X9, Copper, NEMA 1, 25 kAIC, 3 Wire, Single Phase, #2 AWG-300kcmil, 120/240 Volts
Also known as: 786689728243, CHPY44B200X9, CUTCHPY44B200X9

Specifications

Amps: 200
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Amps: 200
Material: Copper
Volts AC: 120/240
IP/NEMA Rating: NEMA 1
Phase: 1

Customer Reviews

No reviews for this product
(0)