240/200/180W BAYE3 Round LED High Bay, 35/40/50K, White

Item #: 2123194
Cat #: BAYE3 PS240 FCCT U WH
UPC:
Call for price
Company wide:
3 in stock
Documents & Guides
BAYE3 Round LED High Bay, 240/200/180 Watt, 120-277V, Selectable Lumens: 36,000/30,000/27,000, Selectable Color Temperature: 3500K/4000K/5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, White

Overview

BAYE3 Round LED High Bay, 240/200/180 Watt, 120-277V, Selectable Lumens: 36,000/30,000/27,000, Selectable Color Temperature: 3500K/4000K/5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, White
Also known as: BAYE3 PS240 FCCT U WH, EIKBAYE3PS240FCCTU

Specifications

Wattage: 240, 180, 200, Selectable
Lumens: 36000, 27000, 30000, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Shape: Round
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 240, 180, 200, Selectable
Volts AC: 120-277
Color: White
Type: 0-10V Dimming
Standards: DLC Listed (Premium)
Lumens: 36000, 27000, 30000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)