JEBL 12L 50K 80CRI WH

Item #: 2123079

Cat #: JEBL12L50K80CRI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT JEBL 12L 50K 80CRI WH

Overview

LIT JEBL 12L 50K 80CRI WH
Also known as: JEBL12L50K80CRI, LITJEBL12L50K80CRI

Specifications

No Specifications Available