Three Phase String Inverter

Item #: 2122973

Cat #: PVI25TL208WBTGT

UPC:

Company wide:
0 in stock
Documents & Guides
Three Phase String Inverter, 25kW, 208 VAC, 1000 VDC

Overview

Three Phase String Inverter, 25kW, 208 VAC, 1000 VDC

These high performance, advanced and reliable inverters are designed specifically for the North American environment and grid. High efficiency at 97.0% peak and 96.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The product ships with the Rapid Shutdown Ready wirebox, fully integrated and separable with touch-safe fusing, monitoring, and AC and DC disconnect switches. The integrated Sunspec compliant PLC transmitter in the wirebox enables PVRSS certified module-level rapid shutdown when used with APsmart, NEP, and Tigo products. The Ethernet Network Card enables monitoring, controls and remote product upgrades.

Also known as: PVI25TL208WBTGT, SOEPVI25TL208WBTGT

Specifications

Phase: 3
Volts DC: 1000
Volts AC: 208
Phase: 3
Volts AC: 208
Volts DC: 1000