1
more

18.5 WATT A21 LED FROST FINISH MEDIUM BASE 5000K 120 VOLT
Item #: 2122959
Cat #: S12449
UPC: 045923124495
Company wide:
0
in stock
18.5 WATT A21 LED FROST FINISH MEDIUM BASE 5000K 120 VOLT
Overview
18.5 WATT A21 LED FROST FINISH MEDIUM BASE 5000K 120 VOLT
Satco's S12449 18.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.
Also known as: 045923124495, S12449, SATS12449
Features & Benefits
- MOL: 5.20 inches, MOD: 2.76 inches
- Frost Finish
- Dimmable
- 5000K Natural White Light
- 2610 lumens
Specifications
No Specifications Available