AREA A17 T3 150W LED SLIPFITTER BZ

Item #: 2122802

Cat #: A173T150SF

UPC: 192552036009

$ 388.51 EA
Company wide:
0 in stock
Documents & Guides
AREA A17 T3 150W LED SLIPFITTER BZ

Overview

AREA A17 T3 150W LED SLIPFITTER BZ

Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.

Also known as: 192552036009, A173T150SF, RABA173T150SF

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED