This product has been discontinued.

4' LED Strip Fixture, 40K, JOT/OCC
Item #: 2122779
Cat #: CSS L48 4000LM MVOLT 40K 80CRI JOTVTX15
UPC: 196183289971
$ 93.00 EA
Clearance
Price good while supplies last
Company wide:
18
in stock
Discontinued
Documents & Guides
4 Ft. LED Strip Fixture, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing. *NO LONGER MADE*
Overview
4 Ft. LED Strip Fixture, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing. *NO LONGER MADE*
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196183289971, CSS L48 4000LM MVOLT 40K 80CRI JOTVTX15, LITCSSL484000LMML*
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Length: | 4 ft |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 80 |