4' 14.5W T8 LED Lamp, 35K

Item #: 2122734

Cat #: 929003524704

UPC: 046677579418

$ 1.94 EA
Company wide:
15,918 in stock
Documents & Guides
LED T8 Tube Lamp, 4 Feet Length, 14.5 Watts, 2000 Lumens, 3500K, 120-277 Volts AC

Overview

LED T8 Tube Lamp, 4 Feet Length, 14.5 Watts, 2000 Lumens, 3500K, 120-277 Volts AC

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 046677579418, 929003524704, PHI145T8COR48835MF

Specifications

Wattage: 14.500
Lumens: 2000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 14.500
Length: 4 ft
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 3500 (Neutral White)