4' T8 LED Lamp, 50K

Item #: 2122733

Cat #: 12T8/COR/48-850/MF18/G/DIM 25/1

UPC: 046677579395

$ 8.51 EA
Company wide:
149 in stock
Documents & Guides
LED (UL Type B) T8 Ballast Bypass Lamp, 12 Watt, 120-277 Volt, 48 Inch, Base: Medium Bi-Pin (G13) Base, 1800 Lumens, 240 Beam Angle, CRI 82, Color Temperature: 5000K, Rated Life Up to 50,000 Hours. NOTE: Double-Ended Ballast ByPass Installation, Wired at Both Ends.

Overview

LED (UL Type B) T8 Ballast Bypass Lamp, 12 Watt, 120-277 Volt, 48 Inch, Base: Medium Bi-Pin (G13) Base, 1800 Lumens, 240 Beam Angle, CRI 82, Color Temperature: 5000K, Rated Life Up to 50,000 Hours. NOTE: Double-Ended Ballast ByPass Installation, Wired at Both Ends.

Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.  Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt).

Also known as: 046677579395, 12T8/COR/48-850/MF18/G/DIM 25/1, PHI12T8COR48850MF1

Specifications

Color Rendering Index (CRI): 80
Length: 48 in
Type: Ballast Bypass (Type B)
Material: Frosted Glass
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Length: 48 in
Material: Frosted Glass