/1FB 573535 6.3MR16/LED/F25/927/D/EC/12V T20 10/1FB

Item #: 2122730

Cat #: 6.3MR16/LED/F25/927/D/EC/12V-T20-10/1FB

UPC: 046677573539

$ 19.71 EA
Company wide:
0 in stock
Documents & Guides
/1FB 573535 6.3MR16/LED/F25/927/D/EC/12V T20 10/1FB

Overview

/1FB 573535 6.3MR16/LED/F25/927/D/EC/12V T20 10/1FB

Philips LED MR-16 lamps with single optic technology provide the look and color

quality of traditional halogens while using a fraction of the energy. A perfect fit for

spot lighting, they are compatible with most existing fixtures with MR16 GU5.3

holders and are designed as a retrofit replacement for halogen or incandescent

spots.

Also known as: 046677573539, 6.3MR16/LED/F25/927/D/EC/12V-T20-10/1FB, PHI6.3MR16LEDF2527

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 470
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Wattage: 6.300
Shape: MR16 (Mini Reflector)
Lumens: 470
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Wattage: 6.300
Volts AC: 12
Color Rendering Index (CRI): 91
Standards: California Title 20
Dimmable: Yes
Angle: 25°