2' LED High Bay, 50K

Item #: 2122579

Cat #: LLH1E130W850UD

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. Linear High Bay 130 Watt, 120-277V, 80 CRI, 19,500 Lumens, Color Temperature: 5000K, 0-10V Dimming Z10, Order code - 12649

Overview

2 Ft. Linear High Bay 130 Watt, 120-277V, 80 CRI, 19,500 Lumens, Color Temperature: 5000K, 0-10V Dimming Z10, Order code - 12649
Also known as: LLH1E130W850UD, EIKLLH1E130W850UD

Specifications

Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Wattage: 130
Lumens: 19500
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 130
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Lumens: 19500
Dimmable: Yes