21" Custom Range Hood Power Pack, 300 CFM

Item #: 2122509

Cat #: PM300SS

UPC: 026715267613

$ 316.36 EA
Company wide:
0 in stock
Documents & Guides
Broan® 21-Inch Custom Range Hood Power Pack, 300 Max Blower CFM, Stainless Steel

Overview

Broan® 21-Inch Custom Range Hood Power Pack, 300 Max Blower CFM, Stainless Steel

The PM300SS powerpack insert is ideal for custom range hood applications, achieve a custom look and protect cabinetry with optional stainless steel liners. This two-speed powerpack insert delivers up to 300 MAX Blower CFM. Featuring a smooth, stainless steel surface that is easy to clean with quick-release dishwasher-safe filters. The bright LED lighting enhances your cooking experience.

Also known as: 026715267613, PM300SS, BRNPM300SS

Specifications

CFM: 300
Material: Stainless Steel
Width: 21 in
CFM: 300
Width: 21 in
Material: Stainless Steel