36" T-Style Island Range Hood, 640 CFM

Item #: 2122435

Cat #: EIT1366SS

UPC: 026715270262

$ 2113.38 EA
Company wide:
0 in stock
Documents & Guides
Broan® Elite 36-Inch T-Style Island Range Hood, 640 Max Blower CFM, Stainless Steel, w/ Code Ready Technology

Overview

Broan® Elite 36-Inch T-Style Island Range Hood, 640 Max Blower CFM, Stainless Steel, w/ Code Ready Technology

Classic style and superior performance make this island range hood the perfect addition to any kitchen. Quiet operation and bright 2-level LED lighting enhance your cooking experience, while the sleek 4-speed capacitive touch control makes operation and clean-up easy. An optional remote allows for convenient control from anywhere in the kitchen.

Also known as: 026715270262, EIT1366SS, BRNEIT1366SS

Specifications

Material: Stainless Steel
Width: 36 in, 3 ft
CFM: 640
Material: Stainless Steel
CFM: 640
Width: 36 in, 3 ft