21" Custom Range Hood Power Pack, w/ SmartSense®

Item #: 2122432

Cat #: PM600SSV

UPC: 026715267811

$ 960.82 EA
Company wide:
0 in stock
Documents & Guides
Broan Elite® 21-Inch Custom Range Hood Power Pack, w/ SmartSense®, Stainless Steel

Overview

Broan Elite® 21-Inch Custom Range Hood Power Pack, w/ SmartSense®, Stainless Steel

From the leader in kitchen ventilation the Broan Elite® PM600SSV custom range hood insert features SmartSense® for automated ventilation and voice control capabilities via WiFi connectivity. The Smart Sense feature using automated infrared sensing to turn on/off and change the speed of the range hood to quickly and effectively remove odor and pollutants. This custom range hood insert also offers a custom appearance while protecting cabinetry with stainless steel liners. Bright LED lighting enhances your cooking experience, while the 4-speed back-lit soft touch control. This range hood also features the EZ1 Installation System allowing for 1-person installation using install clips.

Also known as: 026715267811, PM600SSV, BRNPM600SSV

Specifications

Material: Stainless Steel
Width: 21 in
Material: Stainless Steel
Width: 21 in