21" Range Hood Insert w/ Voice Control, Stainless Steel

Item #: 2122431

Cat #: PM400SSV

UPC: 026715267804

$ 651.14 EA
Company wide:
0 in stock
Documents & Guides
Broan® 21-Inch Custom Power Pack Range Hood Insert w/ Voice Control, Stainless Steel

Overview

Broan® 21-Inch Custom Power Pack Range Hood Insert w/ Voice Control, Stainless Steel

From the leader in kitchen ventilation the Broan PM400SSV power pack range hood insert now features voice control capabilities via WiFi connectivity. The voice control feature allows for hands free operation while effectively removing odor and pollutants while cooking. This insert is ideal for custom range hood applications to achieve a custom look and protect cabinetry with optional stainless steel liners. This three-speed power pack insert delivers up to 450 MAX Blower CFM. Bright LED lighting enhances your cooking experience, while the 3-speed back-lit soft touch control.

Also known as: 026715267804, PM400SSV, BRNPM400SSV

Specifications

Material: Stainless Steel
Width: 21 in
Material: Stainless Steel
Width: 21 in