30" Aluminum Hybrid Baffle Grease Filter

Item #: 2122429

Cat #: HPFBN30

UPC: 026715268122

$ 136.51 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Hybrid Baffle Grease Filter for 30-Inch BN Series

Overview

Aluminum Hybrid Baffle Grease Filter for 30-Inch BN Series
Also known as: 026715268122, HPFBN30, BRNHPFBN30

Specifications

Size: 30 in
Material: Aluminum
Size: 30 in
Material: Aluminum