24" Aluminum Hybrid Baffle Grease Filter

Item #: 2122428

Cat #: HPFBN24

UPC: 026715268139

$ 157.83 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Hybrid Baffle Grease Filter for 24-Inch BN Series

Overview

Aluminum Hybrid Baffle Grease Filter for 24-Inch BN Series
Also known as: 026715268139, HPFBN24, BRNHPFBN24

Specifications

Size: 24 in, 2 ft
Material: Aluminum
Size: 24 in, 2 ft
Material: Aluminum