30" Pyramidal Chimney Range Hood, 640 CFM

Item #: 2122421

Cat #: EWP1306SS

UPC: 026715267958

$ 1382.42 EA
Company wide:
0 in stock
Documents & Guides
30-Inch Stainless 640 MAX Blower CFM Pyramidal Chimney Range Hood

Overview

30-Inch Stainless 640 MAX Blower CFM Pyramidal Chimney Range Hood

Classic style and superior performance make this chimney range hood the perfect addition to any kitchen. Quiet operation and bright LED lighting enhance your cooking experience, while the sleek 4-speed capacitive touch control makes operation and clean-up easy. An optional remote allows for convenient control from anywhere in the kitchen.

Also known as: 026715267958, EWP1306SS, BRNEWP1306SS

Specifications

Width: 30 in
Material: Stainless Steel
CFM: 640
Width: 30 in
CFM: 640
Material: Stainless Steel