Elite 24-inch Slide-out Range Hood, 400 CFM

Item #: 2122418

Cat #: EBS1244SS

UPC: 026715268207

$ 898.54 EA
Company wide:
0 in stock
Documents & Guides
Broan® Elite 24-inch Slide-out Range Hood, 400 Max Blower CFM, Stainless Steel

Overview

Broan® Elite 24-inch Slide-out Range Hood, 400 Max Blower CFM, Stainless Steel

The EBS1 Series of Slide-out Range Hood is a European design that mounts into a cabinet above the cooktop with only a slim sliding drawer visible, fitting seamlessly into today’s modern kitchen. The easy to clean design features bright LED lighting, powerful 400 CFM Max blower speed, while remaining quiet at 1.2 sones at normal speed.

Also known as: 026715268207, EBS1244SS, BRNEBS1244SS

Specifications

Width: 24 in, 2 ft
Material: Stainless Steel
CFM: 400
Width: 24 in, 2 ft
CFM: 400
Material: Stainless Steel