30-Inch Built-In Power Pack Insert, 350 CFM

Item #: 2122416

Cat #: BBN2303SS

UPC: 026715267781

$ 601.02 EA
Company wide:
0 in stock
Documents & Guides
Broan® 30-Inch Built-In Power Pack Insert, 350 Max Blower CFM, Stainless Steel

Overview

Broan® 30-Inch Built-In Power Pack Insert, 350 Max Blower CFM, Stainless Steel

The BBN2 powerpack insert series is ideal for cabinet installations. The integrated one-piece design protects the full bottom of your cabinetry with a flush appearance and depth adjustability. Bright LED lighting enhances your cooking experience, while the 3-speed push button control makes operation easy.

Also known as: 026715267781, BBN2303SS, BRNBBN2303SS

Specifications

Width: 30 in
Material: Stainless Steel
CFM: 350
Width: 30 in
CFM: 350
Material: Stainless Steel