24-Inch Built-In Power Pack Insert, 350 CFM

Item #: 2122415

Cat #: BBN2243SS

UPC: 026715267774

$ 636.65 EA
Company wide:
0 in stock
Documents & Guides
Broan® 24-Inch Built-In Power Pack Insert, 350 Max Blower CFM, Stainless Steel

Overview

Broan® 24-Inch Built-In Power Pack Insert, 350 Max Blower CFM, Stainless Steel

The BBN2 powerpack insert series is ideal for cabinet installations. The integrated one-piece design protects the full bottom of your cabinetry with a flush appearance and depth adjustability. Bright LED lighting enhances your cooking experience, while the 3-speed push button control makes operation easy.

Also known as: 026715267774, BBN2243SS, BRNBBN2243SS

Specifications

Width: 24 in, 2 ft
Material: Stainless Steel
CFM: 350
Width: 24 in, 2 ft
CFM: 350
Material: Stainless Steel