30-Inch Built-In Power Pack Insert, 300 CFM

Item #: 2122414

Cat #: BBN1303SS

UPC: 026715267644

$ 331.19 EA
Company wide:
0 in stock
Documents & Guides
Broan® 30-Inch Built-In Power Pack Insert, 300 Max Blower CFM, Stainless Steel

Overview

Broan® 30-Inch Built-In Power Pack Insert, 300 Max Blower CFM, Stainless Steel

The BBN1 powerpack insert series is ideal for cabinet installations. The integrated one-piece design protects the full bottom of your cabinetry with a flush appearance and depth adjustability. Featuring a smooth, stainless steel surface that is easy to clean with quick-release dishwasher-safe filters. The bright LED lighting enhances your cooking experience.

Also known as: 026715267644, BBN1303SS, BRNBBN1303SS

Specifications

Width: 30 in
CFM: 300
Material: Stainless Steel
Width: 30 in
Material: Stainless Steel
CFM: 300