Exhaust Fan w/ Humidity Sensor & Light, Wht

Item #: 2122401

Cat #: LP510RSL

UPC: 026715270606

$ 202.71 EA
Company wide:
253 in stock
Documents & Guides
Lo-Profile 50/80/100 Selectable CFM Bathroom Exhaust Fan w/ Humidity Sensor & Light, White

Overview

Lo-Profile 50/80/100 Selectable CFM Bathroom Exhaust Fan w/ Humidity Sensor & Light, White

The LoProfile fan is narrow enough to be installed in a wall between 2x4 studs, such as multi-family applications. This Lo-Profile fan is the only exhaust ventilation fan on the market that features selectable CFM, between 50, 80, and 100 CFM and pre-installed continuous run that allows a user to set their low-speed mode between 30 and 100 CFM. The built-in humidity sensor automatically turns the fan to high speed when rapid increases in humidity are detected.

Also known as: 026715270606, LP510RSL, BRNLP510RSL

Specifications

CFM: 80, 50, 100
CFM: 80, 50, 100